- 1 Gal Bottle
- Fresh Fragrance
- Colorless
description
- A pre-spray for quick cleaning of high traffic areas. SC Johnson Professional™ Carpet Pre-Spray and Bonnet Cleaner is a unique formulation that effectively transfers most soils from carpet fiber to cleaning pad without leaving the carpet tacky. Excellent for extending periods between full scale carpet cleaning.
applications
- Building Service Contractors
- Office & Commercial Facilities
- Retail
- Healthcare
- Food
- Hospitality
- Education
| Container Type | Bottle |
| Container Size | 1 gal |
| pH Value | 9.5 |
| Odor | Fresh |
| Weight | 9.25 LB |
| EAN or UPC | 25700713173 |

