- 32 oz Trigger Bottle
- Fresh Scent
- 6 per case
description
- SC Johnson Professional™ Ready-To-Use Carpet Spotter is an excellent, general carpet spotter, that is also effective against tougher stains such as paint, oil and grease. This high performance formula surrounds, lifts and suspends soils for quick removal of stains, without leaving the carpet tacky.
applications
- For Use on carpet to remove stains. Safe for use on Stain Resistant Carpet.
features
- Surrounds, lifts and suspends soils for quick removal of stains, without leaving the carpet tacky.
- Effective against Paint, Oil and Grease
- Safe for stain resistant carpet
- Ready-to-Use
| Container Type | Trigger Bottle |
| Physical Form | Liquid |
| pH Value | 9.5 |
| Density | 1.01 g/cm³ |
| Odor | Fresh |
| Useable Life | 36 months |
| Container Size | 32 oz |
| Weight | 2.333 LB |
| EAN or UPC | 25700713203 |

