Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Glade Aerosol Hawaiian Breeze 13.8 oz Air Freshener

682263

Glade Aerosol Hawaiian Breeze 13.8 oz Air Freshener
Item #117224726
  • 13.8 oz Container Size
  • Aerosol Container
  • Hawaiian Breeze Odor
  • Clear Color
Glade Aerosol Hawaiian Breeze 13.8 oz Air Freshener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.8 oz Container Size
  • Aerosol Container
  • Hawaiian Breeze Odor
  • Clear Color

applications

  • Any room where durable freshening is needed

features

  • Up to 7 hours of freshness per use
  • fights odors and freshens the air
  • An air freshener spray that is also perfect for fighting smoke, mold & mildew and sweaty shoes odors
  • Available in a wide variety of fragrances
Odor Hawaiian Breeze
Container Size 13.8 oz
Color Clear
Container Type Aerosol
Weight 0.0 LB
EAN or UPC 46500770456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison