‡Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa, Streptococcus pyogenes, Rhinovirus Type 37 (common cold), Influenza A2/Hong Kong (Influenza)(H1N1) (flu) (virus), Influenza B
Windex® Multi-Surface Disinfectant Sanitizer Cleaner will clean and shine surfaces without any dull residue. When used as directed, it kills 99.9% of germs‡ and bacteria† on hard, non-porous surfaces. Proven to kill the COVID-19 virus (SARS-CoV-2) on hard, non-porous surfaces. Great for cleaning bathrooms, kitchens, tiles, stainless steel, and more. Cleans and shines kitchen countertops, glass stove tops, glass microwave doors, restroom mirrors, glass shower doors and more!
applications
Use on: Bathroom surfaces, Corian® and Formica® countertops, Sealed granite countertops, Sealed marble countertops (real or synthetic), Exterior surfaces of appliances like microwaves, stovetops, toasters, etc., Appliances with enameled paint, Kitchen fixtures, Stainless steel, Glazed ceramic tile, Glass, Windows, Plastic, Vinyl, Glass.
features
Proven to kill the COVID-19 virus (SARS-CoV-2) on hard, non-porous surfaces.
Kills 99.9% of viruses and bacteria when used as directed on hard, non-porous surfaces.
Cleans and shines kitchen countertops, glass stove tops, glass microwave doors, restroom mirrors, glass shower doors and more!
Great for cleaning bathrooms, kitchens, tiles, stainless steel, and more.
Sanitizes surfaces in 10 seconds
Disinfects surfaces in 10 minutes
Bottle Made of 48% Post-consumer Recycled Plastic
Odor
Citrus
Color
Yellow
Useable Life
24 months
Container Type
Refill
Physical Form
Liquid
Container Size
128 oz
Weight
28.5 LB
EAN or UPC
19800707675
We're here for you
with Service Centers across the country - We have your back