- Concentrated floor cleaner
- 2 L cartridge and dispenser
- 2 per case
- Delivers up to 271 in-use gallons
description
- Take dilution control off the wall with the TruFill® Dispensing System. TruFill® offers easy-to-use, quick-change cartridges that automatically blend concentrates with water to provide worry-free dilution. The rugged design easily attaches to buckets and auto scrubbers for simplified dilution mixing into these high-volume vessels. The TruFill® hose attaches easily to the dispenser with a quick-connect adapter, and the twist-lock design securely attaches the dispenser head to the no-spill 2-liter concentrate cartridge, creating a system that delivers up diluted solution. Using our high-quality SC Johnson Professional® floor care chemistries, this system simplifies dilution dispensing and replaces wall-mounted or other concentrate dispensing systems.
applications
- For use on a variety of flooring types such as vinyl composite, vinyl asphalt, vinyl asbestos, 100% sheet vinyl, terrazzo, rubber, linoleum, marble, granite, concrete and sealed wood floors.
features
- Ideal for daily maintenance
- Deep Scrub applications
- Automatic Dilution - No mixing required
- Uses TruFill® Re-usable head design, reducing waste and contact with concentrate
| Density | 1.0240 g/cm3 |
| pH Value | 8.53 Concentrated, 7.35 Diluted |
| Container Type | Cartridge |
| Odor | Fresh |
| Certifications | ECOLOGO® |
| Useable Life | 48 months |
| Color | Red |
| Container Size | 2 L |
| Weight | 12.0 LB |
| EAN or UPC | 25700710103 |

