Skip to content Skip to navigation menu
TruFill® Hose Hook-Up Kit (Standard)

684503

TruFill® Hose Hook-Up Kit (Standard)
Item #120470590
  • 6 ft Hose
  • 3/4 in Diameter
  • Use with TruFill Dispenser 309422
TruFill® Hose Hook-Up Kit (Standard)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 ft Hose
  • 3/4 in Diameter
  • Use with TruFill Dispenser 309422

description

  • Standard hose connector set is used with the TruFill® Dilution Control System. Easily connects the dilution dispenser to the water source.

features

  • Easily hooks up to the TruFill dispenser head with the quick connect adapter.
  • Use along with the TruFill Dispensing System head and cartridges.
  • Hose is 6 ft long with 3/4 in diameter
Weight 20.0 LB
EAN or UPC 25700710202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison