- Drain cleaner
- 32 oz bottle
- 12 per case
description
- SC Johnson Professional™ Drano® Max Gel powers through standing water and works fast to clear clogged drains and restore them to a free-flowing state. Safe for all pipes, it works great to remove hair, soap scum, and other gunky clogs. Pours through standing water and works great on hair clogs, slow drains and pipe build up.
applications
- Use to clear clogged drains and restore them to a free-flowing state. Safe for all pipes. Works great to remove hair, soap scum, and other gunky clogs.
features
- Formulated thick to dissolve the toughest clogs fast
- Pours through water straight to the clog
- Has an ingredient to protect pipes from corrosion
- Safe for garbage disposals, bathroom, kitchen and other drains, like laundry sinks
- Won't harm pipes when used overnight
- Gets to work in as quick as 7 minutes
| Certifications | NSF (L1) |
| Physical Form | Liquid |
| Container Type | Bottle |
| Useable Life | 24 months |
| Container Size | 32 oz |
| Color | Clear |
| Odor | Bleach |
| Weight | 2.34 LB |
| EAN or UPC | 19800001179 |

