Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Drano® Max Gel Clog Remover

694772

Drano® Max Gel Clog Remover
Item #117224833
  • Drano Max Gel Clog Remover
  • 80 Fl oz
  • 6/cse
Drano® Max Gel Clog Remover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drano Max Gel Clog Remover
  • 80 Fl oz
  • 6/cse

applications

  • Safe for garbage disposals, bathroom, kitchen and other drains like laundry sinks

features

  • Formulated thick to dissolve the toughest clogs fast
  • Pours through water straight to the clog
  • Has an ingredient to protect pipes from corrosion
  • Safe for plastic, PVC, metal pipes, garbage disposals and septic systems
  • Won't harm pipes when used overnight
  • Contains no phosphorus
  • One-gallon size designed for commercial environments
Container Type Bottle
Color Clear
Container Size 80 oz
Odor Bleach
Weight 0.0 LB
EAN or UPC 19800401092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison