Windex® Glass & More Multi-Surface, Streak-Free Cleaner cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces. Refer to manufacturer's cleaning recommendation prior to use. Cleans and shines the first time, every time.
applications
Use On: Windows, Mirrors, Sealed Marble, Sealed Granite, Stainless Steel, UV-protected windows, Factory-installed low-E coated windows, Glass top stoves, Glass shower doors, Glass frames and other glass décor, Bathroom fixtures like those made of chrome, Lead or flint glass, Plexiglas®, Lucite®, Tile, Plastic, Vinyl, Aluminum
features
Streak-free shine
Cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces
Starts working on dirt even before you wipe
Product complies with the NSF International standards for Nonfood Compounds / Non Processing Area Products (Category Code C1)
Kosher Certified
Makes cleaning glass and other hard surfaces fast and easy
Resists build-up for up to 30 days
Bottle, Minus Cap, Made of 48% Post-Consumer Recycled Plastic
Application
Glass and window cleaner. Also works forsurfaces such as stainless steel, chrome, mirrors, tile, plastic, laminate and more.
Useable Life
24 months
Container Type
Refill Bottle
Container Size
128 oz
Color
Blue
Odor
Floral
Type
Refill
Weight
8.72 LB
EAN or UPC
19800707590
We're here for you
with Service Centers across the country - We have your back