- Drain cleaner
- 128 oz bottle
- 4 per case
description
- SC Johnson Professional™ Drano® Max Gel powers through standing water and works fast to clear clogged drains and restore them to a free-flowing state. Safe for all pipes, it works great to remove hair, soap scum, and other gunky clogs. Pours through standing water and works great on hair clogs, slow drains and pipe build up.
applications
- Use to clear clogged drains and restore them to a free-flowing state. Safe for all pipes. Works great to remove hair, soap scum, and other gunky clogs.
features
- Formulated thick to dissolve the toughest clogs fast
- Pours through water straight to the clog
- Has an ingredient to protect pipes from corrosion
- Safe for garbage disposals, bathroom, kitchen and other drains, like laundry sinks
- Won't harm pipes when used overnight
- 1 gallon size designed for commercial environments
- Complies with the NSF International Standards for Nonfood Compounds / General Sewer/Drain Cleaners (Category Code L1).
- Made of 48% Post-consumer Recycled Plastic
| Physical Form | Liquid |
| Useable Life | 24 months |
| Container Size | 128 oz |
| Odor | Bleach |
| Color | Clear |
| Container Type | Bottle |
| Certifications | NSF (L1) |
| Weight | 8.358 LB |
| EAN or UPC | 19800708092 |

