SC Johnson Professional®
697248
Glade Aerosol Lavender & Vanilla 13.8 oz Air Freshener
Item #117224728
- 13.8 oz Container Size
- Aerosol Container
- Lavender Odor
- Clear Color
applications
- Any room where durable freshening is needed
features
- Up to 7 hours of freshness per use
- fights odors and freshens the air
- An air freshener spray that is also perfect for fighting smoke, mold & mildew and sweaty shoes odors
- Available in a wide variety of fragrances
| Odor | Lavender |
| Container Size | 13.8 oz |
| Container Type | Aerosol |
| Color | Clear |
| Weight | 1.0 LB |
| EAN or UPC | 46500778018 |
