- 32 oz Container Size
- Bottle w/Trigger Container
features
- Trusted by generations for its famous streak-free shine
- Starts working on dirt and grime even before you wipe
- Perfect for cleaning glass, tinted glass, plastic and more
| Acidity (pH) | 10.7 @ 77 °F |
| Odor | Pleasant |
| Applicable Materials | Hard |
| Product Form | Liquid-RTU |
| Type of Cleaner | Non-Ammoniated |
| Container Type | Bottle w/Trigger |
| Color | Blue |
| Useable Life | 36 Months |
| Container Size | 32 oz |
| Weight | 2.0 LB |
| EAN or UPC | 19800708849 |

