Windex® Multi-Surface Ammonia-Free, Streak-Free Cleaner offers the famous Windex® cleaner streak-free shine with a refreshing scent. Cleans a wide variety of surfaces. Cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields, and other surfaces. Cleans and shines Plexiglas® and Lucite®. Leaves behind ad streak-free shine and refreshing scent.
applications
Use on: Windows, Mirrors, Sealed Marble, Sealed Granite, Stainless Steel, UV-protected windows, Factory-installed low-E coated windows, Glass top stoves, Glass shower doors, Glass frames and other glass décor, Bathroom fixtures like those made of chrome, Lead or flint glass, Plexiglas®, Lucite®, Tile, Plastic, Vinyl, Aluminum
features
Leaves behind a streak-free shine and refreshing scent
Bottle Made of 48% Post-Consumer Recycled Plastic
Perfect for Plexiglass and Lucite
Leaves no dull residue behind
Clean windows, glass and much more
Product complies with the NSF International standards for Nonfood Compounds / Non Processing Area Products (Category Code C1)
Kosher Certified
Ammonia-Free
Container Type
Refill Bottle
Applicable Materials
Multi-Purpose
Product Form
Liquid-RTU
Odor
Pleasant
Color
Purple
Type of Cleaner
Ammonia-Free
Useable Life
24 months
Certifications
Kosher, NSF (C1)
Container Size
128 oz
Weight
8.0 LB
EAN or UPC
19800708863
We're here for you
with Service Centers across the country - We have your back