- Pledge Revive Moisturizing Oil
- 14.2 oz
- 6/cse
applications
- Sealed Wood, Sealed Leather, Sealed Laminate
features
- Conditioning formula
- Nourishes, protects, and revitalizes the appearance of wood
- Works on sealed wood, sealed leather and sealed laminate
| Odor | Citrus |
| Container Type | Aerosol |
| Container Size | 14.2 oz |
| Color | White |
| Weight | 5.325 LB |
| EAN or UPC | 46500778032 |

