- Raid Ant & Roach Killer Aerosol Fragrance Free
- 17.5 oz
- 12/cse
features
- Extremely fast knockdown
- Leaves no lingering chemical odor
- Easy-to-use spray ensures complete coverage of the areas that ants, roaches and other listed bugs may be infesting
- KILLS: Roaches, Waterbugs, Palmetto bugs, Ants, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions and Black Widow Spiders
- Contains active ingredients for rapid kill action and residuals to keep killing for up to four weeks
| Application | Kills: Ants, Crickets, Multi-colored Asian Lady Beetles, Roaches, Silverfish, Spiders, Waterbugs. |
| Type of Chemical | Insecticide |
| Container Size | 17.5 oz |
| Insect Type | Roaches, Waterbugs, Palmetto Bugs, Ants, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions |
| Odor | Fragrance Free |
| Product Form | Liquid-RTU |
| Container Type | Aerosol |
| Color | Opaque |
| Useable Life | 36 Months |
| Weight | 0.0 LB |
| EAN or UPC | 46500117176 |
-
No Air Shipping


