- Stoko Vario Kresto Cherry
- 2 Liter
- 6/cse
features
- Quickly cleans heavy dirt, grease, grime and oil
- Fresh cherry scent eliminates odors on hands, leaving them fresh and clean
- Skin compatibility keep hands healthy under tough conditions
- Formulated for optimum skin compatibility and maximum cleaning ability
| Soap Type | Hand Cleaner |
| Odor | Cherry |
| Container Size | 2 L |
| Container Type | Softbottle |
| Cleaner Type | Liquid Soap |
| Weight | 5.167 LB |
| EAN or UPC | 89223275631 |

