- Foam Hand Sanitizer
- 1.2 L Touchfree Cartridge
- Alcohol Free
- 3 per case
description
- InstantFOAM™ Non-Alcohol PURE Hand Sanitizer is a highly effective, lightly perfumed non-alcohol based foam hand sanitizer that kills 99.99% of many common germs in as little as 30 seconds when used properly. It’s an ideal product for areas where flammable or alcohol-based products are a concern, but critical hand hygiene is required. The foam formula provides the user with control of the product, allows for more hand hygiene moments than liquid products and contains skin conditioner to help prevent dryness. Contains Benzalkonium Chloride-Product delivers antimicrobial efficacy with reductions of at least 99.99% of organisms tested. Contains Aloe Vera. Perfume-free, dye-free. Unlike alcohol gel sanitizers, the product does not contain gelling agents that leave the hands feeling sticky, particularly after multiple uses. NSF E3 Rated.
applications
- Ideal for situations where critical hand hygiene is required, but alcohol-based/flammable products are a concern, such as: schools, prisons, health institutions and government facilities.
features
- Effective, perfume-free, dye-free non-alcohol based foam hand sanitizer
- Contains Aloe Vera to help prevent drying and leaves the skin feeling smooth after use.
- Product delivers antimicrobial efficacy with reductions of 99.99% of organisms tested.
- The rich foam is very pleasant for frequent use in-between hand washing, encouraging maximum compliance.
- Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation.
- Does Not Contain Gelling Agents
| Sanitizer Type | Yes |
| For Dispenser | AUTOINFCON, TF2CHR, TF2WHI, TF2BLK, TF2CLR |
| Useable Life | 24 months |
| Odor | Unscented |
| Cleaner Type | Non-Alcohol Foam Sanitizer |
| Use With | TouchFREE Ultra Dispenser - AUTOINFCON |
| Color | Clear |
| Container Size | 1.2 L |
| Container Type | Cartridge |
| Certifications | NSF (E3) |
| Product Form | Foam |
| Dispenser Required | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 69124050353 |

