Refresh™ Azure Foam Hand Soap is a mild, biodegradable foam hand soap with added moisturizers and lightly scented with a Signature Fragrance of Fresh Apple. Cleans hands and removes over 99% of dirt and germs when used properly. Highly economical, only one dose is required to provide effective hand cleansing. Provides over 30% more washes and uses 36% less product compared to lotion soap. Can reduce average water consumption during hand washing by as much as 45%. Contains Skin Moisturizer the helps prevent drying and leaves the skin feeling smooth after use. Grean Seal and Ecologo Certified. This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. This product is certified to meet the ECOLOGO UL 2784 Standard based on criteria for product formulation and manufacturing, and human health & environment toxicity. For use in Washroom areas in any commercial setting (ex. offices, schools and public facilities).
applications
Use in: Washroom areas in offices, education, daycare, and public facilities. Washroom areas in any commercial setting (ex. offices, schools and public facilities).
features
Just a single pump is required to remove over 99% of dirt and germs from hands when used properly.
Green Seal®, ECOLOGO® and ECARF certified
Biodegradable formula - the formula and each of its carbon containing ingredients will rapidly decompose into simple, non-toxic substances in 28 days or less in accordance with OECD301F standard.
Reduces Water Consumption--Independent tests show that washing hands with foam soap rather than lotion soap can reduce average water during handwashing consumption by as much as 45%
A modern Fresh Apple fragrance with caring, pleasantly fresh and clean notes to elevate the washroom experience for every day use. Proven to have broad appeal amongst washroom users.
Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation when using this product.
Container Type
Cartridge
Odor
Fresh Apple
Useable Life
36 months
Color
Blue
Container Size
2 L
Use With
Cleanse Washroom Dispenser - WRM2LDP
Weight
5.0 LB
EAN or UPC
69124019572
USDA Certified Biobased
Green Seal Certified
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back