Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Refresh™ Azure FOAM

AZU400ML

Refresh™ Azure FOAM
Item #111793807
  • Foam Soap
  • 400 ml Pump Bottle
Refresh™ Azure FOAM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • USDA Certified BiobasedUSDA Certified Biobased
  • Green Seal CertifiedGreen Seal Certified
  • Foam Soap
  • 400 ml Pump Bottle

description

  • A mild, biodegradable foam wash with added moisturizers and lightly scented with a new signature fragrance of fresh apple. Cleans away over 99% of dirt and germs when used properly.

features

  • Highly quality silky smooth foam – provides a very pleasant hand washing experience and leaves skin fresh after use
  • Pleasantly fragranced foam – universal fresh fragrance is suitable for both males and females
  • Contains glycerin – a skin moisturizer to help improve skin hydration and prevent drying, leaving the skin feeling smooth and firm after use
  • Meets Green Seal™ standard GS-41 based on effective performance and protective limits on VOCs and human and environmental toxicity
  • Use in washroom areas at offices, education, daycares, public facilities, healthcare and long-term care
Container Size 400 mL
Container Type Pump Bottle
Soap Type Conditioner/Moisturizer
Use For Light-Duty
Cleaner Type Foam Soap
Weight 1.167 LB
EAN or UPC 69124050025
  • USDA Certified BiobasedUSDA Certified Biobased
  • Green Seal CertifiedGreen Seal Certified
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison