- Universal Dispenser
- Holds 2 L Cartridges
- Black Color
- 8 per case
description
- The SCJ Professional® Cleanse Washroom dispensers are for use in any washroom area in offices and public facilities. The BLK2LDP is a black manual 2L dispenser, specially designed for 2L SCJ Professional® Refresh™ Washroom Product Cartridges. Fixed Product Dose delivers the exact amount required, controlling usage and reducing waste. Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination. Designed for exclusive use with SC Johnson Professional skin care system products to enable cartridges to be replaced in seconds, reducing maintenance time and costs. The ultrasonically sealed cartridges and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser buttons are exclusively protected with BioCote® - a silver-based antimicrobial agent that is incorporated into plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote® will not wear out or rub off and is effective for the lifetime of the dispenser button. Large, ‘easy-push’ buttons dispense a controlled dose of product appropriate for the application required and empty cartridges are easily replaced in seconds.
applications
- The Cleanse Washroom dispensers are for use in any washroom area in offices and public facilities.
features
- Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care.
- Biocote silver ion technology effectively reduces bacteria, mold and fungi on the surface of Biocote® treated SC Johnson Professional® dispenser buttons within as little as 2 hours and achieves up to 99.99% reduction over a 24 hour period. Biocote® maintains its antimicrobial protection for the lifetime of the dispenser button and will not wear off, wash off or leach out
- The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time.
- The air-tight cartridges are designed to collapse to minimize product waste and the fixed product dose delivers the exact amount required, controlling usage and reducing waste.
- Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination.
| Color | Black |
| Container Size | 2 L |
| Use With | All 2 Liter Foam SC Johnson Professional Product Cartridges |
| Container Type | Dispenser |
| Weight | 2.2 LB |
| EAN or UPC | 5010424078993 |

