- Cleanse Heavy FOAM Dispenser
- Holds Solopol GFX 3.25 L Cartridges
- Black Color
- 6 per case
description
- Manual Dispenser exclusively for use with Solopol® GFX™ 3.25L cartridges (GPF3LNA). BioCote® protected push button. Utilizes Solopol® GFX™ patented pump technology. Large push buttons dispense a controlled dose of product appropriate for the application required. Empty cartridges are easily replaced in seconds. Unique Locking Mechanism to help prevent unauthorized access, pilferage and product contamination. The air-tight cartridges are designed to collapse during use, ensuring full evacuation of product with no wastage. The dispenser is rigorously tested for high usage environments.
applications
- Unique, patented 3.25 liter cartridge dispenser that meets the distinct needs of any workplace. For exclusive use with Solopol® GFX™ cartridges to create tailored skin protection and hand hygiene programs.
features
- Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care.
- Biocote silver ion technology effectively reduces bacteria, mold and fungi on the surface of Biocote® treated SC Johnson Professional® dispenser buttons within as little as 2 hours and achieves up to 99.99% reduction over a 24 hour period. Biocote® maintains its antimicrobial protection for the lifetime of the dispenser button and will not wear off, wash off or leach out
- Delivers the exact amount required, controlling usage and reducing waste
- Color coded push button to match SCJP’s heavy duty line of hand cleaners
- With usage illustrations, simple to understand and language neutral to show best practice method of use. Ideal for multinational workforces
| Container Type | Foam Dispenser |
| Color | Black |
| Use With | Solopol® GFX™ - GPF3LNA |
| Container Size | 3.25 L |
| Weight | 3.2 LB |
| EAN or UPC | 69124052623 |
-
Green Seal Certified


