Solopol® GFX™ Heavy Duty Foam Cleaner With Grit is a Solvent-free Power Foam hand cleaner that removes dirt, grime, oil and grease. Contains biodegradable cornmeal and olive pit scrubbing agents that are easily rinsed away, preventing blocked drains and pipes. Highly Effective Solvent-Free Formula specially formulated to provide the high level of cleaning performance normally associated with solvent based products. Effectively removes ingrained oil, grease, carbon black and lubricants. Cleans Fast - In end user testing, 80% of workers described Solopol® GFX™ as cleaning the hands fast or very fast. Ideal For High Frequency Use - Clinically proven to be non-irritant and kind to the skin. Non-aggressive formula leaves hands clean, fresh and feeling smooth and conditioned. Clinical testing shows that after repeated, daily use, the skin barrier function remains in a healthy condition. In end user testing, 78% of workers described their hands as feeling smooth and cared for after using Solopol® GFX™. Lightly fragranced. Compatible With Rubber Production Process - Independently tested at the German Institute of Rubber Technology (DIK) and proven to have no negative effect on the vulcanization process. Silicone-Free.
applications
For use in industrial environments to effectively remove heavy soilings such as oil, grease, carbon black, lubricants and general dirt and grime.
features
The World’s Only Heavy Duty Power Foam Hand Cleaner with Grit
The unique foam format delivers an amount required for an effective hand wash, providing up to 42% more hand washes per liter compared to traditional hand cleaners
Transforms heavy duty hand cleaning liquid into five times its volume, creating a rich-cream foam
Cornmeal and olive pit scrubbing agents are uniquely suspended in the foam to give a deep clean without damaging the skin. The scrubbing agents are easily rinsed away, preventing blocked drains and pipes
Foam formula enables quick rinsing to help save time and reduce water and associated energy consumption. Quickly and easily rinses away to leave no residues on skin or in the sink.
USDA BioPreferred, Ecologo and Green Seal Certified
Odor
Citrus
Container Size
3.25 L
Certifications
ECOLOGO®, USDA BioPreferred, Green Seal
Cleaner Type
Heavy Duty Cleanser
Container Type
Cartridge
Useable Life
30 months
Color
Beige
Use With
Cleanse Heavy FOAM Dispenser - GPF3LDQ
Weight
15.0 LB
EAN or UPC
69124052609
EcoLogo UL-2784
USDA Certified Biobased
Green Seal Certified
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back