- 2 L Cartridge
- Rainforest scent
- 4 per case
description
- Estesol® Hand, Hair & Body is a refreshing hand, hair and body cleaner for industrial locations. Has a refreshing and invigorating Rainforest fragrance that is appealing to both males and females. Contains a mild, yet effective blend of cleansing agents - Suitable for frequent use on hair and body to remove general workplace dirt and grime. Contains Glycerin - A skin moisturizer to help prevent drying and leave the skin feeling smooth after use. Silicone-free. USDA Biopreferred. Ecologo Certified and Green Seal Certified. For use in general industrial environments to remove light duty oils, greases, general grime and soilings, and in industrial shower environments. Requires manual Dispensers SHW1LDS, SHW2LDP, SHW4LDR.
applications
- For use in general industrial environments to remove light duty oils, greases, general grime and soiling. For use in industrial shower environments.
features
- Refreshing and invigorating Rainforest fragrance. Appealing to all users.
- Contains Glycerin, a skin moisturizer to help prevent drying and leave the skin feeling smooth after use
- Suitable for frequent use on hair and body to remove general workplace dirt and grime
- Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product
- Silicone-Free
- USDA Biopreferred, Ecologo, & Green Seal Certified
| Use With Dispensers | SHW2LDP |
| Dispenser Required | Yes |
| Container Size | 2 L |
| Container Type | Cartridge |
| Useable Life | 30 months |
| Certifications | USDA BioPreferred, ECOLOGO®, Green Seal® |
| Odor | Rainforest |
| Use With | Cleanse Hand, Hair & Body Dispenser - SHW2LDP |
| Product Form | Liquid |
| Color | Aqua |
| Weight | 5.0 LB |
| EAN or UPC | 69124014270 |

