- SCJ Professional Cleanse Heavy Dispenser
- 4 Liter
description
- AntiBAC FH Pure Foam:. Perfume-free and dye-free antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Refresh™ AntiBac FOAM:.Pleasantly perfumed, frequent use antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Estesol® Hair & Body Soap:. Invigorating hair and body shower gel with rainforest fragrance. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Estesol® Lotion Hand Cleanser:. Lightly perfumed lotion hand cleanser for regular use. Suitable for removal of general dirt. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Refresh™ Azure FOAM:. Pleasantly fragranced mild foam soap. Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Gre
applications
- Heavy industrial
- General and light industrial
- Construction
- Vehicle maintenance/repair
- Marine
| Use For | Heavy-Duty |
| Color | White |
| Use With | LIM4LTR, SOL4LTR, SCP4LTR, CIT4LTR, KCL4LTR, KCH4LTR |
| Container Type | White Dispenser |
| Soap Type | Dispenser |
| Container Size | 4 L |
| Soil Type | Heavy-Duty |
| Weight | 18.0 LB |
| EAN or UPC | 5010424017671 |

