InstantFOAM™ Complete PURE is a highly effective Broad-Spectrum Alcohol Foam Hand Sanitizer that Kills 99.999% of many common germs in 15 seconds. The InstantFOAM™ hand sanitizer formula allows more control over the product by preventing dripping and provides more hand washes than liquid hand sanitizer. Has Non-Drying Formula that has been independently tested and proven to maintain skin moisture to help keep the skin in good condition, even after frequent use. Unlike alcohol gel sanitizers, the product does not contain gelling agents that leave the hands feeling sticky, particularly after multiple uses. Glove compatible and can be applied to hands prior to wearing latex, vinyl and nitrile gloves. Perfume-free and dye-free. Skin Hypoallergenic. NSF E3 Rated. Ecologo and USDA BioPreferred Certified.
applications
Ideal for use in closed or semi-closed quarters where hand hygiene is critical (e.g. cruise ships, food manufacturing and long- term care).
features
Perfume and dye-free, skin hypoallergenic, alcohol based hand sanitizer, clinically proven to prevent skin dryness even during high frequency usage
Broad spectrum, highly effective and non-tainting to food
Compatible with latex, nitrile and vinyl gloves
Quickly and easily spreads across the hands compared to gels. Leaves no sticky residue
Non-Drying
ECOLOGO® and USDA BioPreferred Certified
NSF (E3) Rated
Odor
Unscented
Container Size
1 L
Color
Clear
Container Type
Cartridge
Certifications
USDA BioPreferred, ECOLOGO®, NSF (E3)
Cleaner Type
Foam Sanitizer
Use With
TouchFREE Ultra Dispenser - AUTOINFCON
Useable Life
24 months
Dispenser Required
Yes
Weight
2.67 LB
EAN or UPC
10691240071010
USDA Certified Biobased
EcoLogo UL-2783
NSF Registered
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back