Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
InstantFOAM™ Complete PURE Hand Sanitizer

IFC47ML

InstantFOAM™ Complete PURE Hand Sanitizer
Item #114250555
  • Hand Sanitizer
  • 47 ml Container Size
  • Pump Bottle Container
InstantFOAM™ Complete PURE Hand Sanitizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NSF RegisteredNSF Registered
  • EcoLogo UL-2783EcoLogo UL-2783
  • USDA Certified BiobasedUSDA Certified Biobased
  • Hand Sanitizer
  • 47 ml Container Size
  • Pump Bottle Container

description

  • Perfume-free and dye-free, hypoallergenic, alcohol based FOAM hand sanitizer. Leaves no sticky residue. Contains moisturizers to prevent skin dryness. Kills 99.9999% of many common germs in 15 seconds.

features

  • Perfume and dye-free, hypoallergenic, alcohol based hand sanitizer, clinically proven to prevent skin dryness even during high frequency usage
  • Broad spectrum, highly effective and non-tainting to food
  • Compatible with latex, nitrile and vinyl gloves
  • Quickly and easily spreads across the hands compared to gels. Leaves no sticky residue
Cleaner Type Foam Sanitizer
Dispenser Required No
Container Size 47 ml
Weight 0.18 LB
EAN or UPC 10691240071027
  • NSF RegisteredNSF Registered
  • EcoLogo UL-2783EcoLogo UL-2783
  • USDA Certified BiobasedUSDA Certified Biobased
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison