Skip to content Skip to navigation menu
InstantFOAM™ Complete PURE Sanitize Dispenser

IFS1LDS

InstantFOAM™ Complete PURE Sanitize Dispenser
Item #111794315
  • Manual Dispenser
  • White Color
  • Fits 1 L Cartridges
  • 15 per case
InstantFOAM™ Complete PURE Sanitize Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • USDA Certified BiobasedUSDA Certified Biobased
  • NSF Listed E 155215NSF Listed E 155215
  • EcoLogo UL-2783EcoLogo UL-2783
  • Manual Dispenser
  • White Color
  • Fits 1 L Cartridges
  • 15 per case

description

  • SCJ Professional® White Manual 1L foam sanitizer dispenser, designed for use with InstantFOAM™ 1L Hand Sanitizer cartridges. Fixed Product Dose delivers the exact amount required, controlling usage and reducing waste. Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination. Designed for exclusive use with SC Johnson Professional skin care system products to enable cartridges to be replaced in seconds, reducing maintenance time and costs. The ultrasonically sealed cartridges and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser buttons are exclusively protected with BioCote® - a silver-based antimicrobial agent that is incorporated into plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote® will not wear out or rub off and is effective for the lifetime of the dispenser button. Large, ‘easy-push’ buttons dispense a controlled dose of product appropriate for the application required and empty cartridges are easily replaced in seconds.

applications

  • For use in the industrial, commercial, healthcare and food service/processing markets. 

features

  • The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time.
  • Biocote silver ion technology effectively reduces bacteria, mold and fungi on the surface of Biocote® treated SC Johnson Professional® dispenser buttons within as little as 2 hours and achieves up to 99.99% reduction over a 24 hour period. Biocote® maintains its antimicrobial protection for the lifetime of the dispenser button and will not wear off, wash off or leach out
  • Delivers the exact amount required, controlling usage and reducing waste.
  • Designed for exclusive use with SC Johnson Professional product cartridges to be replaced in seconds, reducing maintenance time and costs
  • Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination.
  • Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care.
Container Size 1 L
Use With InstantFOAM™ Complete PURE - IFC1L, InstantFOAM™ Non-Alcohol PURE - 55857
Soap Type Dispenser
Container Type Foam Sanitizer Dispenser
Color White
Weight 1.0 LB
EAN or UPC 5010424029926
  • USDA Certified BiobasedUSDA Certified Biobased
  • NSF Listed E 155215NSF Listed E 155215
  • EcoLogo UL-2783EcoLogo UL-2783
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison