- 1 Gal Pump Bottle
- Cherry Fragrance
- 4 per case
description
- Kresto® Cherry Super-Heavy Duty Hand Cleaner is a specialist mild solvent based hand cleaner with Astopon® scrubbing agent and Eucornol® emulsifying active. It has an optimized blend of surfactants to create a unique mixed micellar cleaning system which penetrates, lifts and solubilizes a wide range of ingrained oil, grease, carbon black, water-based lubricants, lacquers and resins. Minimizes re-deposition of soil residue to improve cleaning Ideal for difficult to remove and deeply ingrained oil-based contaminants. The Astopon® scrubbing agent is produced from walnut shell powder. It is easily rinsed away, helping to prevent blocked drains and pipes. Has a Highly Concentrated Formulation requiring only a small amount of product required for effective and economical cleaning. Silicone-Free. Compatible with Rubber Production Processes.
applications
- For use in industrial environments to remove extremely heavy soiling including ingrained oil, grease, carbon black and lubricants.
features
- Pleasant cherry fragrance fights tough odors to leave hands smelling fresh and clean
- Contains a specialist mild solvent with low potential to cause irritation of the skin
- Contains Astopon® scrubbing agent
- Silicone-Free
- Unique surfactant system
- Compatible with rubber production
| Container Size | 1 Gal |
| Soap Type | Hand Soap |
| Odor | Cherry |
| Cleaner Type | Super Heavy-Duty Cleanser |
| Container Type | Pump Bottle |
| Color | Red |
| Useable Life | 30 months |
| Weight | 37.0 LB |
| EAN or UPC | 10691240071461 |

