- Super Heavy Duty Hand Cleaner with Grit
- 1 Gal Pump Bottle
- 4/cse
description
- A super-heavy duty hand cleaner that contains toxicologically safe solvents with Astopon® and Eucornol® to remove difficult oil-based contaminants without harming the skin.
features
- Contains toxicologically safe solvents to lift difficult to remove oil based contaminants without harming the skin
- Contains Eucornol® to minimize the risk of skin irritation
- Astopon® natural scrubbing agent gently removes contaminants without damaging the skin
| Container Size | 1 Gal |
| Container Type | Pump Bottle |
| Soap Type | Hand Soap |
| Color | Beige |
| Odor | Fougere |
| Weight | 37.0 LB |
| EAN or UPC | 10691240071454 |

