- Super Heavy Duty Hand Cleaner
- 250 ml Tube
- 12/cse
description
- A super-heavy duty hand cleaner that contains toxicologically safe solvents with Astopon® and Eucornol® to remove difficult oil-based contaminants without harming the skin.
features
- Contains toxicologically safe solvents to lift difficult to remove oil based contaminants without harming the skin
- Contains Eucornol® to minimize the risk of skin irritation
- Astopon® natural scrubbing agent gently removes contaminants without damaging the skin
| Cleaner Type | Super Heavy-Duty Cleanser |
| Use For | Heavy-Duty |
| Soap Type | Hand Cleaner |
| Container Size | 250 ml |
| Color | Beige |
| Use With | DLR and CLP Series |
| Odor | Fougere |
| Container Type | Tube |
| Weight | 0.667 LB |
| EAN or UPC | 10089223870055 |

