- Super Heavy Duty Hand Cleaner
- 2 Liter Cartridge
- 4/cse
description
- A super-heavy duty hand cleaner that contains toxicologically safe solvents with Astopon® and Eucornol® to remove difficult oil-based contaminants without harming the skin.
applications
- For use in industrial environments to remove extremely heavy soiling
features
- Contains toxicologically safe solvents to lift difficult to remove oil based contaminants without harming the skin
- Contains Eucornol® to minimize the risk of skin irritation
- Astopon® natural scrubbing agent gently removes contaminants without damaging the skin
| Color | Beige |
| Odor | Fougere |
| Container Size | 2 L |
| Use For | Heavy-Duty |
| Use With Dispensers | HVY2LDB |
| Use With | Cleanse Heavy Dispenser - HVY2LDB |
| Container Type | Cartridge |
| Cleaner Type | Super Heavy-Duty Cleanser |
| Soap Type | Hand Soap |
| Weight | 5.25 LB |
| EAN or UPC | 10691240070624 |

