- Heavy-Duty Hand Cleaning Wipes
- 70 ct Canister
- Cherry Scented
- 6 per case
description
- Super-Heavy Duty Hand Cleaning Wipes. Cherry scented. Tough, extra large 10in x 12in special wipe made from polypropylene with a slightly roughened surface. the strong fabric is loaded with powerful, heavy duty cleaning ingredients to produce a wet wipe that efficiently and conveniently removes oil, grease, paints, sealants, resins and grime. For use without water. Contains No VOC-Regulated Ingredients. Silicone-Free. Contains Skin Conditioner. The handy, easy-to-use tub can be used at the work-point for quick cleaning, or on-the-move when working remotely and normal hand washing facilities are not conveniently available.
applications
- For use at the work station and for mobile workers to remove oil, grease, paints, sealants, resins and general grime. For use without water.
features
- Tough, extra large special wipe made from polypropylene with a slightly roughened surface
- Pleasant cherry fragrance fights tough odors to leave hands smelling fresh and clean
- Contains no VOC-regulated ingredients
- Contains skin conditioner
- Silicone-Free
- For use without water
| Package Type | Canister |
| Type | Wipes |
| Product Form | Wipes |
| Dispenser Required | No |
| Towel Size | 10 in x 12 in |
| No. of Wipes | 70 |
| Useable Life | 24 months |
| Color | Red |
| Odor | Cherry |
| Weight | 1.667 LB |
| EAN or UPC | 10089223455641 |

