- Heavy Duty Hand Cleaning Wipes
- 130 ct Bucket 4/Cse
features
- For quick cleaning of dirt, grease and grime when a sink is not available
- Textured wipes aid in removing ground-in dirt
- For use on skin, tools and other surfaces
| Package Type | Bucket |
| Type | Wipes |
| Dispenser Required | No |
| Product Form | Wipes |
| Useable Life | 36 Months |
| Odor | Orange |
| Weight | 4.75 LB |
| EAN or UPC | 10089223870086 |

