- Heavy Duty Hand Cleaning Wipes
- 70 ct Bucket 6/Cse
features
- For quick cleaning of dirt, grease and grime when a sink is not available
- Textured wipes aid in removing ground-in dirt
- For use on skin, tools and other surfaces
| Useable Life | 36 Months |
| Package Type | Canister |
| Product Form | Wipes |
| Dispenser Required | No |
| Type | Wipes |
| Odor | Orange |
| Weight | 1.667 LB |
| EAN or UPC | 10089223870772 |

