Kresto Special Ultra Specialist Hand Cleaner W/Grit
250 ml Tube
12/cse
description
AntiBAC FH Pure Foam:. Perfume-free and dye-free antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Refresh™ AntiBac FOAM:.Pleasantly perfumed, frequent use antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Estesol® Hair & Body Soap:. Invigorating hair and body shower gel with rainforest fragrance. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Estesol® Lotion Hand Cleanser:. Lightly perfumed lotion hand cleanser for regular use. Suitable for removal of general dirt. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Refresh™ Azure FOAM:. Pleasantly fragranced mild foam soap. Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Gre
features
VOC compliant
Concentrated formula, only a small amount is required for hand cleaning.
Container Size
250 ml
Use With
DLR and CLP Series
Color
Beige
Container Type
Tube
Odor
Fresh
Soap Type
Hand Cleaner
Cleaner Type
Specialist Ultra Hand Cleanser
Use For
Industrial-Duty
Weight
0.667 LB
EAN or UPC
89223818715
We're here for you
with Service Centers across the country - We have your back