- Solopol Lime Med-Heavy Duty Hand Cleaner W/Grit
- 4 Liter
- 4/cse
features
- Petroleum solvent-free hand cleaner with natural cornmeal scrubbing agents and a light lime fragrance
- Natural, non-abrasive and biodegradable cornmeal scrubbers give a deep clean without damaging the skin or harming the environment
- Contains Glycerin and conditioner leaving the hands feeling smooth and firm
| Odor | Citrus |
| Container Size | 4 L |
| Use With Dispensers | HVY4LDB |
| Container Type | Cartridge |
| Color | Green |
| Soap Type | Hand Soap |
| Weight | 9.25 LB |
| EAN or UPC | 69124014331 |

