- Stoko Vario Solopol Classic
- 2 Liter
- 6/cse
features
- Solvent-free
- For medium- to heavy-duty cleaning of common industrial dirt
- Excellent skin compatibility
- Contains all-natural, biodegradable walnut shell scrubbers
- Biodegradable and does not contain solvents or other harmful ingredients
- USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials
| Use With Dispensers | 29187 - White, 55980806 - Black |
| Container Type | Softbottle |
| Soap Type | Hand Cleaner |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Size | 2 L |
| Weight | 5.166 LB |
| EAN or UPC | 89223831875 |
-
Eco-Friendly


