- 1 L Cartridge
- Perfume-Free and Dye-Free
- 6 per case
description
- Estesol® PURE Hand, Hair & Body Wash is a skin hypoallergenic hand, hair and body cleaner to remove industrial dust, dirt and food related soiling. Perfume-free and dye-free. Designed for people who are sensitive to perfumes and dyes and who prefer products which do not have these added. Suitable for food facilities. Product has been independently evaluated and trace amounts of the product are not expected to cause adverse toxicological effects. Skin hypoallergenic and dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin. Silicone-free. USDA Biopreferred, Ecologo and Green Seal Certified. NSF (E1) and (E4) Rated. For use in general industrial and food manufacturing/processing environments to remove light duty oils, greases, general grime and food related soiling. For use in industrial shower environments. Requires manual Dispensers SHW1LDS, SHW2LDP, SHW4LDR.
applications
- For use in general industrial and food manufacturing/processing environments to remove light duty oils, greases, general grime and food related soiling. For use in industrial shower environments.
features
- Perfume-free and dye-free - designed for people who are sensitive to perfumes and dyes and who prefer products which do not have these added
- Suitable for food facilities-product has been independently evaluated and trace amounts of the product are not expected to cause adverse toxicological effects. Food handlers should use product only in accordance with label instructions and product should not come directly into contact with food or items that contain food.
- Ideal for high frequency use - clinical testing shows that repeated daily use does not affect the healthy condition of the skin barrier function.
- Skin hypoallergenic - dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin.
- Mild preservative - specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product.
- Silicone-free - the product will have no adverse effect if in contact with surfaces prior to the application of paint or surface coatings
- Contains Glycerin - a skin moisturizer to help prevent drying and leave the skin feeling smooth after use.
- USDA BioPreferred, Ecologo, Green Seal Certified
- NSF (E1) and (E4) Rated
| Dispenser Required | Yes |
| Odor | Unscented |
| Useable Life | 30 months |
| Certifications | USDA BioPreferred, ECOLOGO®, Green Seal®, NSF (E1), NSF (E4) |
| Product Form | Liquid |
| Use With | Cleanse Hand, Hair & Body Dispenser - SHW1LDS |
| Container Type | Cartridge |
| Container Size | 1 L |
| Color | Clear |
| Weight | 2.5 LB |
| EAN or UPC | 69124025108 |

