Stokolan® Light PURE Skin Conditioning Cream is a light texture skin conditioning cream to help care for normal to dry skin. Perfume-free and dye-free. Designed for normal to dry skin to absorb and leave no greasy afterfeel, encouraging regular use and maintaining healthy skin condition. Contains Glycerin to help prevent drying and leave the skin feeling smooth after use. Contains Shea Butter to help condition the skin. Contains Allantoin to support the moisturization effect and help condition the skin. Skin Hypoallergenic. Proven glove compatibility and suitable for use with latex, vinyl and nitrile gloves. Suitable for food facilities. Compatible with alcohol based hand sanitizers. This product is USDA Certified Biobased and contains 73% USDA certified biobased content.
applications
For use by those with moderate skin dryness from daily working in healthcare, food processing, and industrial and manufacturing settings.
features
Suitable for food facilities
Fragrance-free and dye-free
Contains Glycerin, Allantoin and Shea Butter to moisturize and condition the skin
Suitable for use under latex and nitrile gloves
Skin Hypoallergenic
USDA BioPreferred
Color
White
Useable Life
30 months
Use With
Moisturizing Cream Dispenser - RES1LDS
Odor
Unscented
Container Type
Cartridge
Dispenser Required
Yes
Container Size
1 L
Weight
2.5 LB
EAN or UPC
69124014713
ECARF Seal
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back