Skip to content Skip to navigation menu
Moisturizing Cream Dispenser

RES1LDS

Moisturizing Cream Dispenser
Item #111794317
  • Manual Cream Dispenser
  • Holds 1 L Cartridges
  • White Color
  • 15 per case
Moisturizing Cream Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • USDA Certified BiobasedUSDA Certified Biobased
  • Manual Cream Dispenser
  • Holds 1 L Cartridges
  • White Color
  • 15 per case

description

  • SCJ Professional® Manual white dispenser designed to fit 1L Stokolan® and SBS® 40 moisturizing/Restore cream cartridges. Fixed Product Dose delivers the exact amount required, controlling usage and reducing waste. Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination. Designed for exclusive use with SC Johnson Professional skin care system products to enable cartridges to be replaced in seconds, reducing maintenance time and costs. The ultrasonically sealed cartridges and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser buttons are exclusively protected with BioCote® - a silver-based antimicrobial agent that is incorporated into plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote® will not wear out or rub off and is effective for the lifetime of the dispenser button. Large, ‘easy-push’ buttons dispense a controlled dose of product appropriate for the application required and empty cartridges are easily replaced in seconds.

applications

  • For use in the industrial, commercial and healthcare and food service/processing markets.

features

  • Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care.
  • Biocote silver ion technology effectively reduces bacteria, mold and fungi on the surface of Biocote® treated SC Johnson Professional® dispenser buttons within as little as 2 hours and achieves up to 99.99% reduction over a 24 hour period. Biocote® maintains its antimicrobial protection for the lifetime of the dispenser button and will not wear off, wash off or leach out
  • The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time.
  • Delivers the exact amount required, controlling usage and reducing waste.
  • Designed for exclusive use with SC Johnson Professional product cartridges to be replaced in seconds, reducing maintenance time and costs
  • Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination.
Container Type Dispenser
Container Size 1 L
Use With SBS® 40 - SBS1L, Stokolan® Light PURE - RES1L
Color White
Weight 1.0 LB
EAN or UPC 5010424016988
  • USDA Certified BiobasedUSDA Certified Biobased
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison