SBS® 40 is an After-work, lightly fragranced, non-greasy skin conditioning cream to help moisturize the skin. Specifically formulated for quick and easy use without leaving greasy, sticky residue on the skin. Clinically proven to significantly improve skin hydration when used regularly. Specially formulated to also be used on the face. Silicone-Free. Compatible with Alcohol-Based Hand Sanitizers. Compatible with Rubber Production Processes. Suitable for use with latex, vinyl and nitrile gloves.
applications
For use in industrial and healthcare work areas, offices and public washrooms
features
Fast absorbing non-greasy cream
Suitable for use with latex, vinyl and nitrile gloves
Silicone-Free
Compatible with alcohol-based hand sanitizers
Compatible with rubber production processes
Specially formulated to also be used on the face
Container Size
100 mL
Useable Life
30 months
Color
White
Odor
Fresh
Container Type
Tube
Weight
0.25 LB
EAN or UPC
691240070863
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back