Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Skin Protectants

SDA1L

Skin Protectants
Item #111793784
  • Advanced Skin Defense Cream
  • 1 liter Cartridge
Skin Protectants
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Advanced Skin Defense Cream
  • 1 liter Cartridge

description

  • Stokoderm® Advanced:. Use when working with oil-based and water-based working materials. Versatile and suitable for most workplaces. Not for use under gloves.. Stokoderm® Protect PURE:. Helps protect the skin against contact with water and non-water based contaminants. Perfume-free and non-greasy. Food industry compatible. Can be used under latex and nitrile gloves.. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials.Travabon® Classic:. For use with oily and water-insoluble workplace substances and makes it easier to clean skin after contact with heavy-duty contamination. Not for use under gloves.
Container Size 1 L
Container Type Cartridge
Use With PRO1LDS - White
Weight 2.5 LB
EAN or UPC 10691240070495
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison