- Pre-Work Defense Cream
- 100 mL Tube
- Fragrance Free and Dye Free
description
- Stokoderm Universal PURE 100 mL Tube is a Universal triple action defense or barrier cream designed for professional use against water and oil-based substances, plus improves grip when using handheld tools. Also helps provide comfort under gloves. Leaves a pleasant, non-tacky protective film on the skin to encourage regular use and not affect dexterity with handheld tools. Fragrance-free and dye-free. Skin Hypoallergenic. Specially Formulated to also be Used on the Face. Contains Zinc Salicylate - An astringent agent which is known to tighten skin and included to improve hand grip. Also helps provide comfort under gloves. Contains Glycerin - A skin moisturizer to help prevent drying and leave the skin feeling smooth after use. Silicone-Free. Compatible with Alcohol-Based Hand Sanitizers. Compatible with Rubber Production Processes. Suitable for use with latex, vinyl and nitrile gloves.
applications
- Suitable for most workplaces to defend against oil-based and water-based substances (such as oil, grease, lubricants, and detergents) and where gloves are worn.
features
- Leaves a pleasant, non-tacky protective film on the skin to encourage regular use and not affect dexterity with handheld tools.
- Skin Hypoallergenic-Specially Formulated to also be used on the face
- Compatible with Rubber Production Processes
- Suitable for use with latex, vinyl and nitrile gloves
- Compatible with Alcohol-Based Hand Sanitizers
| Color | White |
| Odor | Fragrance Free |
| Container Type | Tube |
| Container Size | 100 mL |
| Soap Type | Pre-Work Cream |
| Weight | 0.333 LB |
| EAN or UPC | 691240070849 |

