- Heavy Duty Hand Cleaner with Grit
- 1 Gal Pump Bottle
- 4/cse
features
- Solvent-free hand cleaner for removal of heavy contamination
- Astopon® natural scrubbing agent gently removes contaminants without damaging the skin
- Contains Eucornol® to minimize the risk of skin irritation
| Color | Beige |
| Odor | Orange |
| Container Size | 1 Gal |
| Container Type | Pump Bottle |
| Soap Type | Hand Soap |
| Weight | 37.0 LB |
| EAN or UPC | 10691240071478 |

