SC Johnson Professional®
SOL2LT
Solopol® Classic
Item #111793829
-
EcoLogo UL-2784 -
USDA Certified Biobased
- Heavy Duty Hand Cleaner with Grit
- 2 Liter Cartridge
- 4/cse
description
- A heavy-duty hand cleanser that contains Astopon® and Eucornol® that gently removes contaminants without damaging the skin.
applications
- For use in industrial environments to remove heavy soiling
features
- Solvent-free hand cleaner for removal of heavy contamination
- Astopon® natural scrubbing agent gently removes contaminants without damaging the skin
- Contains Eucornol® to minimize the risk of skin irritation
| Cleaner Type | Heavy Duty Cleanser |
| Container Type | Cartridge |
| Container Size | 2 L |
| Color | Beige |
| Odor | Orange |
| Soap Type | Hand Soap |
| Use With | Cleanse Heavy Dispenser - HVY2LDB |
| Use For | Heavy-Duty |
| Use With Dispensers | HVY2LDB |
| Weight | 5.25 LB |
| EAN or UPC | 10691240070525 |
-
EcoLogo UL-2784 -
USDA Certified Biobased


