AntiBAC FH Pure Foam:. Perfume-free and dye-free antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Refresh™ AntiBac FOAM:.Pleasantly perfumed, frequent use antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Estesol® Hair & Body Soap:. Invigorating hair and body shower gel with rainforest fragrance. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Estesol® Lotion Hand Cleanser:. Lightly perfumed lotion hand cleanser for regular use. Suitable for removal of general dirt. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Refresh™ Azure FOAM:. Pleasantly fragranced mild foam soap. Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Gre
features
Solvent-free hand cleaner for removal of heavy contamination
Astopon® natural scrubbing agent gently removes contaminants without damaging the skin
Contains Eucornol® to minimize the risk of skin irritation
Use With
HVY4LDB - Black, HVY4LDR - White
Cleaner Type
Heavy Duty Cleanser
Use For
Heavy-Duty
Container Type
Cartridge
Use With Dispensers
HVY4LDB
Odor
Orange
Color
Beige
Soap Type
Hand Soap
Container Size
4 L
Weight
10.0 LB
EAN or UPC
10691240070532
EcoLogo UL-2784
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back