- Broad Spectrum SPF 30
- 100 mL Tube
description
- Broad spectrum SPF 30 sunscreen for professional use against UVA and UVB rays. Water-resistant, perfume-free and dye-free. Protection against UVC rays created during some industrial processes.
applications
- Outdoor protection against sun rays
features
- Broad spectrum SPF 30 sunscreen for professional use against UVA and UVB rays
- Water-resistant, perfume-free and dye-free
- Passed Lineman's (electrical insulation) glove testing
- Protection against UVC rays created during some industrial processes
| Container Size | 100 mL |
| Useable Life | 36 Months |
| Container Type | Tube |
| Use With | DLR and CLP Series |
| Odor | Fragrance Free |
| Dispenser Required | No |
| Product Form | Cream |
| Color | White |
| Weight | 0.248 LB |
| EAN or UPC | 10691240070426 |

