- Broad Spectrum SPF 30
- 1 Liter Cartridge
description
- Broad spectrum SPF 30 sunscreen for professional use against UVA and UVB rays. Water-resistant, fragrance-free and dye-free. Protection against UVC rays created during some industrial processes.
applications
- Outdoor protection against sun rays
features
- Broad spectrum SPF 30 sunscreen for professional use against UVA and UVB rays
- Water-resistant, perfume-free and dye-free
- Passed Lineman's (electrical insulation) glove testing
- Protection against UVC rays created during some industrial processes
| Dispenser Required | Yes |
| Use With Dispensers | SUN1LDS |
| Container Type | Cartridge |
| Container Size | 1 L |
| Use With | SUN1LDS - White |
| Color | White |
| Odor | Fragrance Free |
| Useable Life | 36 Months |
| Product Form | Cream |
| Weight | 2.5 LB |
| EAN or UPC | 69124014195 |

