- Manual Cream Dispenser
- Holds 1 L Cartridges
- White & Orange Color
description
- Broad spectrum SPF 30 sunscreen for professional use against UVA and UVB rays. Water-resistant, perfume-free and dye-free. Protection against UVC rays created during some industrial processes.
| Dispenser Required | No |
| Container Size | 1 L |
| Use With | SUN1L |
| Odor | Unscented |
| Color | White |
| Container Type | Dispenser |
| Weight | 1.124 LB |
| EAN or UPC | 5010424017794 |

