- Foaming Dispenser
- White Color
- Fits 1 & 1.2 L Cartridges
- Battery Operated
- 8 per case
description
- SCJ Professional® TouchFREE Ultra Dispenser White for 1L & 1.2L SCJ Professional® TouchFREE cartridges. Compact designed, power efficient touch free dispensing system for use with SCJ Professional foaming hand hygiene products. Exceptionally Long Battery Life Life will provide up to 5 years of operation. Delivers the exact amount required, controlling usage and reducing waste. Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination. The dispenser can be converted to open with a release button (included) for ease of access. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time. ADA Compliant.
applications
- Suitable for use in any public facility washroom. Also, ideal for use in hallways, office and reception / lobby areas in conjunction with InstantFOAM™ hand sanitizer and dispenser stand
features
- Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care.
- Delivers the exact amount required, controlling usage and reducing waste.
- The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time.
- ADA compliant - Extends less than 4 inches from the wall as required for all ingress and egress locations, reducing the impact on the environment where it is located.
- Uses the latest infra-red sensing technology for reliable operation to prevent misfiring. Tolerant to skin color, temperature, ambient light and humidity
| Certifications | ADA Compliant |
| Container Type | Dispenser |
| Use With | Refresh™ Clear FOAM - CLR120TF, Refresh™ Azure FOAM - AZU120TF, Refresh™ Rose FOAM - RFW120TF, AgroBac™ PURE FOAM Wash - AGB120TF, Refresh™ AntiBac FOAM - ANT120TF, InstantFOAM™ Complete PURE - IFC1TF, InstantFOAM™ Non-Alcohol PURE - AFS120TF |
| Color | White |
| Container Size | 1-1.2 L |
| Weight | 3.7 LB |
| EAN or UPC | 5010424028769 |

